Motion
PCMR8-10
PCMR8-10 - ROD END (PC) 2-PC ALLOY HT - M-R 1/2-5/8
MI ITEM #12177591
MFR #PCMR8-10
Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCMR8-10 - ROD END (PC) 2-PC ALLOY HT - M-R 1/2-5/8
MI ITEM #12177591
MFR #PCMR8-10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.97/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Misalignment Angle
    20 °
  • Weight
    0.32 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    19300 lbs
  • Rod End Type
    Male
  • Series
    PCM
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990003003

Overview

Mfr description
PCMR8-10 ROD END (PC) 2-PC ALLOY HT M-R
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought