Motion
PCYFL6T
PCYFL6T - ROD END (PCY) 2-PC ALLOY HI-MISALIGN - F-L 3/8-3/8 PTFE LINED
MI ITEM #12177602
MFR #PCYFL6T
List Price$30.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCYFL6T - ROD END (PCY) 2-PC ALLOY HI-MISALIGN - F-L 3/8-3/8 PTFE LINED
MI ITEM #12177602
MFR #PCYFL6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.09/each for your price

Overview

Mfr description
PCYFL6T ROD END (PCY) 2-PC ALLOY HI-MISA
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Zinc Coated, Alloy/Chromoly Steel, Heat Treated

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    55 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    11050 lbs
  • Lubrication
    Self-Lubricating
  • Ball Width
    0.8750 in
  • Series
    PCYF-T
  • UPC_NO
    806990075727
  • Weight
    0.19 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought