Motion
PCYFL8T
PCYFL8T - ROD END (PCY) 2-PC ALLOY HI-MISALIGN - F-L 1/2-1/2 PTFE LINED
MI ITEM #12177603
MFR #PCYFL8T
List Price$46.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCYFL8T - ROD END (PCY) 2-PC ALLOY HI-MISALIGN - F-L 1/2-1/2 PTFE LINED
MI ITEM #12177603
MFR #PCYFL8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.57/each for your price

Overview

Mfr description
PCYFL8T ROD END (PCY) 2-PC ALLOY HI-MISA
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Zinc Coated, Alloy/Chromoly Steel, Heat Treated

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    65 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    16240 lbs
  • Lubrication
    Self-Lubricating
  • Ball Width
    1.2500 in
  • Series
    PCYF-T
  • UPC_NO
    806990075734
  • Weight
    0.42 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought