Motion
PCYFR12T
PCYFR12T - ROD END (PCY) 2-PC ALLOY HI-MISALIGN - F-R 3/4-3/4 PTFE LINED
MI ITEM #12177605
MFR #PCYFR12T
List Price$77.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCYFR12T - ROD END (PCY) 2-PC ALLOY HI-MISALIGN - F-R 3/4-3/4 PTFE LINED
MI ITEM #12177605
MFR #PCYFR12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.24/each for your price

Overview

Mfr description
PCYFR12T ROD END (PCY) 2-PC ALLOY HI-MIS
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Zinc Coated, Alloy/Chromoly Steel, Heat Treated

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    61 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    29127 lbs
  • Lubrication
    Self-Lubricating
  • Ball Width
    1.5000 in
  • Series
    PCYF-T
  • UPC_NO
    806990075758
  • Weight
    0.84 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought