Motion
PCYML6T
Spherical Rod End - Bore Diameter: 0.3750 in
MI ITEM #12177607
MFR #PCYML6T
Price$30.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3750 in
MI ITEM #12177607
MFR #PCYML6T

Mfr description
PCYML6T ROD END (PCY) 2-PC ALLOY HI-MISA
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Zinc-Coated, Alloy/Chromoly Steel, Heat Treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.09/each

Specifications

Dimensions

  • Ball Width
    0.8750 in
  • Bore Diameter  
    0.3750 in
  • Misalignment Angle
    55 °
  • Thread Size
    3/8-24
  • Weight
    0.10 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Zinc Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    11050 lbs
  • Rod End Type
    Male
  • Series
    PCYM-T
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990034885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)