Overview
Mfr description
REL10-12-1 ROD EYE, CARBON STEEL, CZ LH
- BODY: Carbon Steel, Protective Coated for Corrosion Resistance
Specifications
- Bore Diameter
- UPC_NO806990010605
- Weight0.75 lb
- Product TypeSpherical Rod Ends
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data