Motion
RER10-12-1
RER10-12-1 - ROD EYE, CARBON STEEL RH 5/8"-3/4-16, Ø1.500"
MI ITEM #12177615
MFR #RER10-12-1
List Price$22.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RER10-12-1 - ROD EYE, CARBON STEEL RH 5/8"-3/4-16, Ø1.500"
MI ITEM #12177615
MFR #RER10-12-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.51/each for your price

Overview

Mfr description
RER10-12-1 ROD EYE, CARBON STEEL RH 5/8"
  • QA1's carbon steel rod eyes, also known as solid rod ends, are used as connectors when misalignment is not required.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Bore Diameter
  • Thread Type
    UNF-2A
  • UPC_NO
    806990010582
  • Weight
    0.75 lb
  • Material
    Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought