Overview
Mfr description
RER8 ROD EYE, CARBON STEEL RH 1/2"-1/2-2
- BODY: Carbon Steel, Protective Coated for Corrosion Resistance
Specifications
- Bore Diameter
- UPC_NO806990010544
- Weight0.30 lb
- Product TypeSpherical Rod Ends
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data