Motion
RER8-12
Spherical Rod End - Bore Diameter: 0.5000 in
Mi Item #12177622
MFR #RER8-12
Price$17.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in
Mi Item #12177622
MFR #RER8-12

Mfr description
RER8-12 ROD EYE, CARBON STEEL RH 1/2"-3/
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Shank Thread Length  
    1.5000 in
  • Thread Size
    3/4-16
  • Weight
    0.61 lb

Details

  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Product Type
    Spherical Rod Ends
  • Thread Direction
    Right Hand
  • UPC_NO
    806990010551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)