Motion
SG1212
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177628
MFR #SG1212
Price$14.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177628
MFR #SG1212

Mfr description
SG1212 SPACER ROD END SS, 3/4" ID .75" I
  • BODY: Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Width
    0.7500 in
  • Weight
    0.11 lb

Details

  • Housing Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • UPC_NO
    806990039163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)