Motion
SG128
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177630
MFR #SG128
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177630
MFR #SG128

Mfr description
SG128 SPACER ROD END SS, 3/4" ID .75" ID
  • BODY: Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Width
    0.5000 in
  • Weight
    0.07 lb

Details

  • Housing Material
    Stainless Steel
  • Product Type
    Spherical Rod Ends
  • UPC_NO
    806990039156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)