1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QA1 PRECISION PRODUCTS
SG84
Spherical Rod End - Bore Diameter: 0.5000 in
MI ITEM #
12177639
MFR #
SG84
Price
$11.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
QA1 PRECISION PRODUCTS SG84
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QA1 PRECISION PRODUCTS
SG84
Spherical Rod End - Bore Diameter: 0.5000 in
MI ITEM #
12177639
MFR #
SG84
Mfr description
SG84 SPACER ROD END SS, 1/2" ID .5" ID X
BODY: Stainless Steel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.67
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.5000 in
Head Width
0.2500 in
Weight
0.02 lb
Details
Housing Material
Stainless Steel
Product Type
Spherical Rod Ends
UPC_NO
806990039057
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items