Motion
SIB10T-102
Plain Spherical Bearing - 0.6250 in Bore, 1.0000 in OD, Open, Commercial Grade
Mi Item #12177644
MFR #SIB10T-102
Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Spherical Bearing - 0.6250 in Bore, 1.0000 in OD, Open, Commercial Grade
Mi Item #12177644
MFR #SIB10T-102

Mfr description
SIB10T-102 BEARING, 5/8" ID X 1" OD X 1"
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Heat Treated, Stainless Steel
  • LINER: Self-Lubricating PTFE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.75/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.6250 in
  • Misalignment Angle  
    20 °
  • Outside Diameter  
    1.0000 in
  • Overall Width
    1.0000 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    Self-Lubricating PTFE Liner
  • Ball Material
    52100 Bearing Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE Lined
  • Manufacturer Catalog Number
    SIB10T-102
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Series
    SIB
  • UPC_NO
    806990076786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)