Motion
SIB8T-101PK
SIB8T-101PK - BEARING KIT, .500"ID X .625" WIDE 2 BEARINGS WITH SNAP RINGS
MI ITEM #12177649
MFR #SIB8T-101PK
Price$64.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIB8T-101PK - BEARING KIT, .500"ID X .625" WIDE 2 BEARINGS WITH SNAP RINGS
MI ITEM #12177649
MFR #SIB8T-101PK

Mfr description
SIB8T-101PK BEARING KIT, .500"ID X .625"
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Heat Treated, Stainless Steel
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.51/each

Specifications

Dimensions

  • Ball Diameter
    0.9380 in
  • Misalignment Angle  
    18 °
  • Outside Diameter  
    1.0600 in
  • Overall Width
    1.0600 in
  • Weight
    0.19 lbs

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication Type
    PTFE Lined
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Series
    SIB
  • UPC_NO
    806990029034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)