Motion
VFL3S
VFL3S - ROD END (V) 3-PC CARBON/BRONZE - F-L 3/16-3/16 STUD
MI ITEM #12177682
MFR #VFL3S
List Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFL3S - ROD END (V) 3-PC CARBON/BRONZE - F-L 3/16-3/16 STUD
MI ITEM #12177682
MFR #VFL3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.85/each for your price

Overview

Mfr description
VFL3S ROD END (V) 3-PC CARBON/BRONZE F-L
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Sintered Bronze, Self-Lubricating Oil impregnated
  • BODY: Carbon Steel, Protective Coating for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • Misalignment Angle
    13 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.5620 in
  • Series
    VF
  • UPC_NO
    806990049322
  • Weight
    0.05 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text