Motion
VFL3SZ
VFL3SZ - ROD END (V) 3-PC CARBON/BRONZE - F-L 3/16-3/16 STUD ZERK
MI ITEM #12177683
MFR #VFL3SZ
List Price$24.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFL3SZ - ROD END (V) 3-PC CARBON/BRONZE - F-L 3/16-3/16 STUD ZERK
MI ITEM #12177683
MFR #VFL3SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.39/each for your price

Overview

Mfr description
VFL3SZ ROD END (V) 3-PC CARBON/BRONZE F-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Sintered Bronze, Self-Lubricating Oil impregnated
  • BODY: Carbon Steel, Protective Coating for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • Misalignment Angle
    13 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.5620 in
  • Series
    VF
  • UPC_NO
    806990049407
  • Weight
    0.06 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought