Motion
VML12SZ
VML12SZ - ROD END (V) 3-PC CARBON/BRONZE - M-L 3/4-3/4 STUD ZERK
MI ITEM #12177697
MFR #VML12SZ
List Price$68.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VML12SZ - ROD END (V) 3-PC CARBON/BRONZE - M-L 3/4-3/4 STUD ZERK
MI ITEM #12177697
MFR #VML12SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.42/each for your price

Overview

Mfr description
VML12SZ ROD END (V) 3-PC CARBON/BRONZE M
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Sintered Bronze, Self-Lubricating Oil impregnated
  • BODY: Carbon Steel, Protective Coating for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • Misalignment Angle
    14 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.3120 in
  • Series
    VM
  • UPC_NO
    806990050229
  • Weight
    1.05 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text