Motion
VMR3SZ
VMR3SZ - ROD END (V) 3-PC CARBON/BRONZE - M-R 3/16-3/16 STUD ZERK
Mi Item #12177709
MFR #VMR3SZ
Price$24.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VMR3SZ - ROD END (V) 3-PC CARBON/BRONZE - M-R 3/16-3/16 STUD ZERK
Mi Item #12177709
MFR #VMR3SZ

Mfr description
VMR3SZ ROD END (V) 3-PC CARBON/BRONZE M-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Sintered Bronze, Self-Lubricating Oil impregnated
  • BODY: Carbon Steel, Protective Coating for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.39/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Misalignment Angle
    13 °
  • Weight
    0.05 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    VM
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990049391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)