Motion
VMR7S
VMR7S - ROD END (V) 3-PC CARBON/BRONZE - M-R 7/16-7/16 STUD
MI ITEM #12177713
MFR #VMR7S
List Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VMR7S - ROD END (V) 3-PC CARBON/BRONZE - M-R 7/16-7/16 STUD
MI ITEM #12177713
MFR #VMR7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.06/each for your price

Overview

Mfr description
VMR7S ROD END (V) 3-PC CARBON/BRONZE M-R
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Sintered Bronze, Self-Lubricating Oil impregnated
  • BODY: Carbon Steel, Protective Coating for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • Misalignment Angle
    14 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.8120 in
  • Series
    VM
  • UPC_NO
    806990049797
  • Weight
    0.24 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought