Motion
WPB14T
WPB14T - BEARING (WPB) WIDE SS HT/ SS HT 7/8 PTFE
MI ITEM #12177719
MFR #WPB14T
Your Price$73.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WPB14T - BEARING (WPB) WIDE SS HT/ SS HT 7/8 PTFE
MI ITEM #12177719
MFR #WPB14T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.47/each(List $101.39)

Overview

Mfr description
WPB14T BEARING (WPB) WIDE SS HT/ SS HT 7
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE

Specifications

  • Outside Diameter
  • Lubrication Type
    PTFE Lined
  • Misalignment Angle
  • Ball Diameter
    1.3750 in
  • Ball Material
    440 C Stainless Steel
  • Race Material
    Stainless Steel
  • Overall Width
    1.6250 in
  • Radial Static Load Capacity
    290010 N
  • Axial Static Load Capacity
    48038 N
  • Series
    WPB
  • UPC_NO
    806990009203
  • Weight
    0.35 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought