Motion
WPB8T
Plain Spherical Bearing - 0.5000 in Bore, 1.0000 in OD, Open, Precision Grade
Mi Item #12177728
MFR #WPB8T
Price$59.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Spherical Bearing - 0.5000 in Bore, 1.0000 in OD, Open, Precision Grade
Mi Item #12177728
MFR #WPB8T

Mfr description
WPB8T BEARING (WPB) WIDE SS HT/ SS HT 1/
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.24/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.5000 in
  • Misalignment Angle  
    9 °
  • Outside Diameter  
    1.0000 in
  • Overall Width
    1.0000 in
  • Weight
    0.08 lbs

Details

  • Additional Details
    Tighter Tolerances
  • Application
    Precision Applications
  • Axial Static Load Capacity
    22107 N
  • Ball Material
    440 C Stainless Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Precision
  • Inner Ring Material
    440C Stainless Steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE Lined
  • Manufacturer Catalog Number
    WPB8T
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    95187 N
  • Series
    WPB
  • UPC_NO
    806990009166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)