Motion
XFL10-901
XFL10-901 - ROD END (X) ENDURA ALLOY HT, SPECIAL - F-L 5/8-9/16-18 (2.5" LONG)
Mi Item #12177731
MFR #XFL10-901
Price$68.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XFL10-901 - ROD END (X) ENDURA ALLOY HT, SPECIAL - F-L 5/8-9/16-18 (2.5" LONG)
Mi Item #12177731
MFR #XFL10-901

Mfr description
XFL10-901 ROD END (X) ENDURA ALLOY HT, S
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.36/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Bore Diameter  
    0.6250 in
  • Misalignment Angle
    16 °
  • Weight
    0.49 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    17955 lbs
  • Rod End Type
    Female
  • Series
    XF
  • Style
    Loader Slot
  • Thread Direction
    Left Hand
  • UPC_NO
    806990155313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)