Motion
XFR3
XFR3 - ROD END (X) ENDURA ALLOY HT - F-R 3/16-3/16
MI ITEM #12177754
MFR #XFR3
List Price$25.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XFR3 - ROD END (X) ENDURA ALLOY HT - F-R 3/16-3/16
MI ITEM #12177754
MFR #XFR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.21/each for your price

Overview

Mfr description
XFR3 ROD END (X) ENDURA ALLOY HT F-R 3/1
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    13 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    3733 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.4370 in
  • Ball Width
    0.3120 in
  • Series
    XF
  • UPC_NO
    806990007636
  • Weight
    0.04 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text