Motion
XFR5S
XFR5S - ROD END (X) ENDURA ALLOY HT - F-R 5/16-5/16 STUD
MI ITEM #12177758
MFR #XFR5S
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XFR5S - ROD END (X) ENDURA ALLOY HT - F-R 5/16-5/16 STUD
MI ITEM #12177758
MFR #XFR5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
XFR5S ROD END (X) ENDURA ALLOY HT F-R 5/
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    14 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.6250 in
  • Series
    XF
  • UPC_NO
    806990040800
  • Weight
    0.12 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text