Motion
XFR8S
XFR8S - ROD END (X) ENDURA ALLOY HT - F-R 1/2-1/2 STUD
MI ITEM #12177763
MFR #XFR8S
List Price$49.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XFR8S - ROD END (X) ENDURA ALLOY HT - F-R 1/2-1/2 STUD
MI ITEM #12177763
MFR #XFR8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.94/each for your price

Overview

Mfr description
XFR8S ROD END (X) ENDURA ALLOY HT F-R 1/
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    12 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.9370 in
  • Series
    XF
  • UPC_NO
    806990040985
  • Weight
    0.45 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought