Motion
YPB5T
Plain Spherical Bearing - 0.3125 in Bore, 0.9063 in OD, Open, Precision Grade
Mi Item #12177819
MFR #YPB5T
Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Spherical Bearing - 0.3125 in Bore, 0.9063 in OD, Open, Precision Grade
Mi Item #12177819
MFR #YPB5T

Mfr description
YPB5T BEARING (YPB) MISALIGN SS HT/ SS H
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.25/each

Specifications

Dimensions

  • Ball Diameter
    0.7810 in
  • Bore Diameter  
    0.3125 in
  • Misalignment Angle  
    23 °
  • Outside Diameter  
    0.9063 in
  • Overall Width
    0.9060 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    High Misalignment
  • Ball Material
    440 C Stainless Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Precision
  • Inner Ring Material
    440C Stainless Steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE Lined
  • Manufacturer Catalog Number
    YPB5T
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    75505 N
  • Series
    YPBT
  • Type Of Bearing
    High-Misalignment
  • UPC_NO
    806990009555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)