1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
024003
AHTB: ANTI HEAT TUBE 12 oz
MI ITEM #
12177949
MFR #
024003
Price
$67.18
/each
Qty
Add to Cart
Previous Page
Home
LA-CO IND INC, MARKAL 024003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
024003
AHTB: ANTI HEAT TUBE 12 oz
MI ITEM #
12177949
MFR #
024003
Mfr description
024003 ANTI-HEAT TUBE 12 OZ
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$67
.18
/each
Add to Cart
Specifications
Dimensions
Height
2 in
Length
11.25 in
Weight
0.82 lbs
Width
2 in
Details
Country of Origin
US
Harmonization Code
6806200000
UPC_NO
048615240039
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items