1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
024100
BL4GL: BLOXIDE GALLON [BOX OF 4]
MI ITEM #
12177950
MFR #
024100
Price
$316.70
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Corrosion and Rust Inhibitors
LA-CO IND INC, MARKAL 024100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
024100
BL4GL: BLOXIDE GALLON [BOX OF 4]
MI ITEM #
12177950
MFR #
024100
Mfr description
024100 BLOXIDE GAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$316
.70
/each
Add to Cart
Specifications
Dimensions
Height
8 in
Length
7 in
Weight
7.7 lbs
Width
7 in
Details
Harmonization Code
3208200000
UPC_NO
048615241005
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items