1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
024422 TEMPILAQ ADVANCED 371 C / 700 F -
TL0700 2 oz: TEMPILAQ ADVANCED 371 C / 700 F
MI ITEM #
12177981
MFR #
024422 TEMPILAQ ADVANCED 371 C / 700 F -
List Price
$102.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Marking Tools
Marking Tool Accessories
LA-CO IND INC, MARKAL 024422 TEMPILAQ ADVANCED 371 C / 700 F -
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
024422 TEMPILAQ ADVANCED 371 C / 700 F -
TL0700 2 oz: TEMPILAQ ADVANCED 371 C / 700 F
MI ITEM #
12177981
MFR #
024422 TEMPILAQ ADVANCED 371 C / 700 F -
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$102.37
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
024422 TEMPILAQ ADVANCED 371 C / 700 F -
Specifications
Weight
0.37 lbs
Width
1.625 in
Length
1.625 in
Height
3.75 in
Harmonization Code
3822000002
Country of Origin
US
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought