1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
024432 TEMPILAQ ADVANCED 621 C / 1150 F
TL1150 2 oz: TEMPILAQ ADVANCED 621 C / 1150 F
MI ITEM #
12177991
MFR #
024432 TEMPILAQ ADVANCED 621 C / 1150 F
Price
$105.97
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Marking Tools
Marking Tool Accessories
LA-CO IND INC, MARKAL 024432 TEMPILAQ ADVANCED 621 C / 1150 F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
024432 TEMPILAQ ADVANCED 621 C / 1150 F
TL1150 2 oz: TEMPILAQ ADVANCED 621 C / 1150 F
MI ITEM #
12177991
MFR #
024432 TEMPILAQ ADVANCED 621 C / 1150 F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$105.97
/each
Qty
Add to Cart
Specifications
Dimensions
Height
3.75 in
Length
1.625 in
Weight
0.39 lbs
Width
1.625 in
Details
Country of Origin
US
Harmonization Code
3822000002
Overview
Mfr description
024432 TEMPILAQ ADVANCED 621 C / 1150 F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought