1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARKAL
024438 TEMPILAQ ADVANCED 816 C / 1500 F
TL1500 2 oz: TEMPILAQ ADVANCED 816 C / 1500 F
Mi Item #
12177997
MFR #
024438 TEMPILAQ ADVANCED 816 C / 1500 F
Price
$105.97
/each
Qty
Add to Cart
Previous Page
Home
MARKAL 024438 TEMPILAQ ADVANCED 816 C / 1500 F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARKAL
024438 TEMPILAQ ADVANCED 816 C / 1500 F
TL1500 2 oz: TEMPILAQ ADVANCED 816 C / 1500 F
Mi Item #
12177997
MFR #
024438 TEMPILAQ ADVANCED 816 C / 1500 F
Mfr description
024438 TEMPILAQ ADVANCED 816 C / 1500 F
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$105
.97
/each
Add to Cart
Specifications
Dimensions
Height
3.75 in
Length
1.625 in
Weight
0.39 lbs
Width
1.625 in
Details
Country of Origin
US
Harmonization Code
3822000002
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items