Motion
028040

MARKAL
028040

Temperature Indicator Marking Stick - Melting Temperature: 463 °F
Mi Item #12178065
MFR #028040
Price$41.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
028040

Temperature Indicator Marking Stick - Melting Temperature: 463 °F
Mi Item #12178065
MFR #028040

Mfr description
028040 TEMPILSTIK 463 F / 239 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.86/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Weight
    0.03 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    3822000002
  • Includes Pocket Clip
    Pocket Clip Included
  • Melting Temperature
    463 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)