1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
028312
Temperature Indicator Marking Stick - Melting Temperature: 230 °F
MI ITEM #
12178092
MFR #
028312
Price
$39.19
/each
Qty
Add to Cart
Previous Page
Home
LA-CO IND INC, MARKAL 028312
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
028312
Temperature Indicator Marking Stick - Melting Temperature: 230 °F
MI ITEM #
12178092
MFR #
028312
Mfr description
028312 TEMPILSTIK 110 C / 230 F
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$39
.19
/each
Add to Cart
Specifications
Dimensions
Height
0.625 in
Length
0.625 in
Weight
0.03 lbs
Details
Country of Origin
US
Harmonization Code
3822000002
Includes Pocket Clip
Pocket Clip Included
Melting Temperature
230 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items