1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
028600
TSTK: TEMPILSTIK TEST KIT [125F- 800F]
MI ITEM #
12178127
MFR #
028600
Your Price
$410.06
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Test Instrument Accessories
LA-CO IND INC, MARKAL 028600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
028600
TSTK: TEMPILSTIK TEST KIT [125F- 800F]
MI ITEM #
12178127
MFR #
028600
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$410.06
/each
(List
$820.12
)
Qty
Add to Cart
Overview
Mfr description
028600 TEMPILSTIK TEST KIT [125F - 800F]
Specifications
Length
12 in
Country of Origin
US
Harmonization Code
3822000002
Height
7 in
Weight
2 lbs
Width
8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data