1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
097160 ST 2100 PAINT MARKER WHITE 3MM 1/
ST.2100 PNT MKR WHT 3MM 1/8
MI ITEM #
12178227
MFR #
097160 ST 2100 PAINT MARKER WHITE 3MM 1/
Price
$22.99
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Marking Tools
Marking Tool Accessories
LA-CO IND INC, MARKAL 097160 ST 2100 PAINT MARKER WHITE 3MM 1/
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
097160 ST 2100 PAINT MARKER WHITE 3MM 1/
ST.2100 PNT MKR WHT 3MM 1/8
MI ITEM #
12178227
MFR #
097160 ST 2100 PAINT MARKER WHITE 3MM 1/
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$22.99
/each
Qty
Add to Cart
Specifications
Dimensions
Height
1.25 in
Length
6.25 in
Weight
0.185 lbs
Width
1.25 in
Details
Country of Origin
FR
Harmonization Code
9608100000
Overview
Mfr description
097160 ST 2100 PAINT MARKER WHITE 3MM 1/
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought