Motion
140-2HOL
Roller Chain Link - Offset Link, Carbon Steel Material, Oiled Finish
Mi Item #12178368
MFR #140-2HOL
Price$268.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Offset Link, Carbon Steel Material, Oiled Finish
Mi Item #12178368
MFR #140-2HOL

Mfr description
140-2H OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.99/each

Specifications

Dimensions

  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.6610 in, 42.20 mm
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pin Length
    4.2320 in, 107.48 mm
  • Pitch
    1-3/4 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    9.97 lbs, 14.84 kg
  • Weight per Foot
    9.97 lbs, 14.84 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Offset Link
  • Chain Number
    140-2
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    140-2HOL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ANSI
  • Type
    Offset Link
  • Working Load Capacity
    15370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)