Motion
132L8845

DANFOSS VLT
132L8845

132L8845
MI ITEM #12178372
MFR #132L8845
Price$3,469.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
132L8845

132L8845
MI ITEM #12178372
MFR #132L8845

Mfr description
FCD302P2K2T4W66H1X1FMXCXXXPXARBXXXXXXD0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,469.45/each

Specifications

Dimensions

  • Weight
    21.605 lbs, 9.8 kg

Details

  • Additional Details
    RFI Class A1/C2 No brake Compl small stand alone 40 mm brackets Metric threads No switch option With display connect, 24VDC back-up input
  • Automation Option Cards
    MCA117 PB FCD300
  • Backup Option Cards
    24VDC back-up input
  • Communications Option Cards
    MCA117 PB FCD300
  • Compatible Accessories
    ['VLT Control Panel LCP 102, graphical, Sensor plugs, 2 pcs, Mounting Brackets, 40mm, 2 pcs, Mounting Bracket, 5mm 2 pcs, Accessory bag, FCD302, LCP 31 Cable, 3m, Brake Resistor, 1750 ohm, 10W/100%, Brake Resistor, 350 ohm, 10W/100%, VLT(r) Encoder Input MCB 102, FCD302, VLT(r) Resolver Input MCB 103, FCD302']
  • Drive Supply Voltage
    380/480 V ac
  • Dynamic Braking
    No
  • Enclosure Rating
    IP66, NEMA4X
  • Enclosure Type
    IP66, NEMA4X
  • Feedback Option Cards
    VLT r Encoder Input MCB 102, FCD302, VLT r Resolver Input MCB 103, FCD302
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • I/O Option Cards
    MCA117 PB FCD300
  • Keypad / Display
    With display connector
  • Manufacturer Catalog Number
    FCD302P2K2T4W66H1X1FMXCXXXPXARBXXXXXXD0
  • Motor Phase
    3
  • Mounting Type
    Decentral Mounting
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Display Connector
  • Serial Communication Onboard
    M12 Profibus
  • Serial Communication Options
    M12 Profibus, MCA117 PB FCD300
  • Serial Communication Profibus Dp
    M12 Profibus
  • Series
    VLT Decentral Drive FCD 302
  • Trade / Brand Name
    VLT Decentral Drive FCD 302
  • Typical Application
    Decentral mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)