Motion
23372155055

PFANNENBERG
23372155055

23372155055
MI ITEM #12178392
MFR #23372155055
List Price$2,054.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23372155055

23372155055
MI ITEM #12178392
MFR #23372155055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,054.72/each for your price

Overview

Mfr description
23372155055 PA X 20-15 115V
  • EAC | DNV | MED

Specifications

  • Max Current Consumption
    0.33 A
  • Maximum Decible @ 1m
    122 dB
  • Product Type
    Audible Signals
  • Mounting Style
    Surface/Flush
  • Material
    ABS plastic
  • Series
    PATROL PA X 20-15
  • Signaling Area Height
    280.84 ft
  • Product Types
    PATROL Flashing Sounders
  • Signaling Area Length
    320.54 ft
  • Signaling Area Width
    280.84 ft
  • Height
    10.63 in
  • Width
    8.43 in
  • Depth
    6.14 in
  • Weight
    4.53 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text