Motion
CMB4213
Ceiling Mounted Fans
MI ITEM #12178440
MFR #CMB4213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceiling Mounted Fans
MI ITEM #12178440
MFR #CMB4213

Mfr description
CMB4213 42" 1 SPD 1/2 HP 115V 1-PHASE OP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Size
    42 in
  • Cord Length
    10 ft.
  • Diameter
    1/2 in.
  • Overall Width
    28-1/2 in.
  • Weight
    195 lbs

Details

  • Amperage
    7.5 Amp
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Harmonization Code
    841459.659
  • Horsepower
    1/2 HP
  • Housing Color
    Bronze
  • Manufacturer Upc Number
    15449126495
  • Maximum Air Flow
    14445 cfm
  • Mount Type
    Ceiling
  • Number Of Blades
    4
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1
  • Series
    CMB
  • Speed
    500 rpm
  • Standards Met
    UL 507, CSA C22.2 No. 1
  • UPC_NO
    15449126495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)