Motion
HBD4815HL-X
The HBD Industrial Gray Fan
MI ITEM #12178513
MFR #HBD4815HL-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The HBD Industrial Gray Fan
MI ITEM #12178513
MFR #HBD4815HL-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HBD4815HL-X 48" 1 SPD 1 HP 230/460V 3-PH

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    19460 cfm
  • Number Of Speeds
    1
  • Cord Length
    10 ft
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Housing Color
    Industrial Gray
  • Speed
    475 rpm
  • Voltage
    230/460
  • Amperage
    11
  • Phase
    3
  • Horsepower
    1 HP
  • Overall Depth
    27 in.
  • Overall Height
    60 in.
  • Overall Width
    60 in.
  • Manufacturer Catalog Number
    HBD4815HL-X
  • Manufacturer Upc Number
    15449053654
  • UPC_NO
    15449053654
  • Weight
    332 lbs
  • Mount Type
    Floor
  • Number Of Blades
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought