Motion
HV2413-V
Jetair Industrial Gray Wall Fan
MI ITEM #12178520
MFR #HV2413-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jetair Industrial Gray Wall Fan
MI ITEM #12178520
MFR #HV2413-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HV2413-V 24" 1 SPD 1/2 HP 115V 1-PHASE T

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    5600 cfm
  • Number Of Speeds
    1
  • Blade Material
    Aluminum
  • Oscillating
    Non-Oscillating
  • Number Of Blades
    3
  • Mount Type
    wall
  • Cord Length
    10 ft
  • Guard Material
    Steel
  • Housing Color
    Industrial Gray
  • Speed
    1075 rpm
  • Phase
    1
  • Voltage
    115
  • Horsepower
    1/2 hp
  • Overall Depth
    23 in
  • Overall Height
    42 in.
  • Overall Width
    23 in.
  • Manufacturer Upc Number
    15449324136
  • UPC_NO
    15449324136
  • Weight
    173 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought