Motion
HV3015OC-V-GRN

TRIANGLE ENGINEERING
HV3015OC-V-GRN

Jetair Green Wall Fan
MI ITEM #12178560
MFR #HV3015OC-V-GRN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
HV3015OC-V-GRN

Jetair Green Wall Fan
MI ITEM #12178560
MFR #HV3015OC-V-GRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    23 in
  • Overall Height
    42 in.
  • Overall Width
    23 in.
  • Weight
    188 lbs

Details

  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1 hp
  • Housing Color
    Green
  • Manufacturer Upc Number
    15449054644
  • Maximum Air Flow
    10600 cfm
  • Mount Type
    wall
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating Range
    90 °
  • Phase
    1
  • Speed
    1140 rpm
  • UPC_NO
    15449054644
  • Voltage
    115

Overview

Mfr description
HV3015OC-V-GRN 30" 1 SPD 1 HP 115V 1-PHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought