Motion
TPC4214HL-X
Heatbuster Industrial Gray Fan
MI ITEM #12178903
MFR #TPC4214HL-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heatbuster Industrial Gray Fan
MI ITEM #12178903
MFR #TPC4214HL-X

Mfr description
TPC4214HL-X 42" 1 SPD 3/4 HP 230/460V 3-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    26 in.
  • Overall Height
    46 in.
  • Overall Width
    46 in.
  • Weight
    168 lbs

Details

  • Amperage
    5.3
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    3/4 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    TPC4214HL-X
  • Manufacturer Upc Number
    15449053524
  • Maximum Air Flow
    15850 cfm
  • Mount Type
    Floor
  • Number Of Blades
    4
  • Number Of Speeds
    1
  • Phase
    3
  • Speed
    505 rpm
  • UPC_NO
    15449053524
  • Voltage
    230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)