Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth26 in.
- Overall Height46 in.
- Overall Width46 in.
- Weight205 lbs
Details
- Amperage13
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower1 HP
- Housing ColorIndustrial Gray
- Manufacturer Catalog NumberTPC4215HL-X
- Manufacturer Upc Number15449053548
- Maximum Air Flow16990 cfm
- Mount TypeFloor
- Number Of Blades4
- Number Of Speeds1
- Phase3
- Speed475 rpm
- UPC_NO15449053548
- Voltage230/460