Specifications
Dimensions
- Base Thickness0.5000 in
- Bore Diameter7/8 in
Details
- Bearing NumberFAU4LK205-14
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FAU4LKAF205-14 WIDE INNER RING AND HOUSE