Specifications
Dimensions
- Base Thickness0.6250 in
- Bore Diameter1-5/8 in
Details
- Bearing NumberFAU4LK209-26
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FAU4LKAF209-26 WIDE INNER RING AND HOUSE