Motion
FAU4LKAP210-32

TIMKEN
FAU4LKAP210-32

Plain Bearing Pillow Block - 2 in Bore, 2-Bolt Base Mount, Stainless Steel Housing Material
Mi Item #12179979
MFR #FAU4LKAP210-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FAU4LKAP210-32

Plain Bearing Pillow Block - 2 in Bore, 2-Bolt Base Mount, Stainless Steel Housing Material
Mi Item #12179979
MFR #FAU4LKAP210-32

Mfr description
FAU4LKAP210-32 WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2520 in
  • Bore Diameter  
    2 in
  • Overall Length  
    8.1250 in

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Sleeve with Double Setscrew Collar
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)