Specifications
Dimensions
- Bore Diameter40 mm
Details
- Bearing NumberFAU4LK208
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
FAU4LKBFB208 WIDE INNER RING AND HOUSED