Overview
Mfr description
FAU4LKBFBQK207-23 WIDE INNER RING AND HO
Specifications
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Bore Diameter1-7/16 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic / Polymer
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data