Specifications
Dimensions
- Base To Bore Centerline1.8820 in
- Bore Diameter35 mm
- Overall Length4.5000 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialBlue Polymer Thermoset
- Locking DeviceSet Screw
- Locking TypeSleeve with Double Setscrew Collar
- Manufacturer Product Page
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Overview
Mfr description
FAU4LKBTBY207 WIDE INNER RING AND HOUSED